Motion
5L014014HDF
7/8" x 7/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667530
MFR #5L014014HDF
List Price$208.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667530
MFR #5L014014HDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.07/each for your price

Overview

Mfr description
5L014014HDF 7/8IN X 7/8IN STL 2PC SPLIT

Specifications

  • Outside Diameter
    2.1250 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    2.87 lb
  • Bore Diameter
    0.8750 in
  • UPC_NO
    662786017551
  • Material
    Steel
  • Screw Size
    5/16-24 x 1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text