Motion
5L204204HDF
2-1/4" x 2-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667531
MFR #5L204204HDF
Price$681.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" x 2-1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #19667531
MFR #5L204204HDF

Mfr description
5L204204HDF 2-1/4IN X 2-1/4IN STEEL 2PC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.96/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Outside Diameter
    3.7500 in
  • Screw Size
    3/8-24 x 1
  • Screw Thread Size
    3/8-24 x 1
  • Weight
    12.13 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)