Motion
5S012008FK
3/4" x 1/2" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #19667537
MFR #5S012008FK
List Price$54.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 1/2" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #19667537
MFR #5S012008FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.73/each for your price

Overview

Mfr description
5S012008FK 3/4IN X 1/2IN SS 2PC SPLIT

Specifications

  • Outside Diameter
    1.7500 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.44 lb
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786017803
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text