Motion
7L106106FK
1-3/8" x 1-3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667546
MFR #7L106106FK
Price$164.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" x 1-3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways Low Profile
Mi Item #19667546
MFR #7L106106FK

Mfr description
7L106106FK 1-3/8IN X 1-3/8IN STEEL 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.98/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Keyway Size
    0.1875 in
  • Outside Diameter
    2.2500 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    2.26 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • UPC_NO
    662786017988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)