Motion
5L106106T
1-3/8" x 1-3/8" Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667560
MFR #5L106106T
List Price$201.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" x 1-3/8" Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667560
MFR #5L106106T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.02/each for your price

Overview

Mfr description
5L106106T 1-3/8IN X 1-3/8IN STEEL 3 PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.3750 in
  • Material
    Steel
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    2.85 lb
  • Package Qty
    1
  • UPC_NO
    662786018190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text