Motion
5S008008T
1/2" x 1/2" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667564
MFR #5S008008T
List Price$173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667564
MFR #5S008008T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.60/each for your price

Overview

Mfr description
5S008008T 1/2IN X 1/2IN SS 3 PC SPLIT

Specifications

  • Outside Diameter
    1.2500 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    8-32 x 1/2
  • Series
    Signature
  • Weight
    0.50 lb
  • Bore Diameter
    0.5000 in
  • UPC_NO
    662786018220
  • Material
    Stainless Steel
  • Screw Size
    8-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text