Motion
5S012012T
3/4" x 3/4" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667566
MFR #5S012012T
List Price$248.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Stainless Steel Three-Piece Split Clamp-Type Rigid Shaft Couplings
MI ITEM #19667566
MFR #5S012012T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.80/each for your price

Overview

Mfr description
5S012012T 3/4IN X 3/4IN SS 3 PC SPLIT

Specifications

  • Outside Diameter
    1.7500 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.34 lb
  • Bore Diameter
    0.7500 in
  • UPC_NO
    662786018244
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text