Motion
5EL006
3/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667574
MFR #5EL006
List Price$150.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19667574
MFR #5EL006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.47/each for your price

Overview

Mfr description
5EL006 3/8IN X 1/2IN SHAFT ADAPTER

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786044878
  • Weight
    0.32 lb
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0630 in
  • Shaft Length
    1.0630 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text