Motion
5EL010K
5/8" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #19667582
MFR #5EL010K
List Price$197.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #19667582
MFR #5EL010K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.56/each for your price

Overview

Mfr description
5EL010K 5/8INX7/8IN SHAFT ADAPTER/KEYWAY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Steel
  • Screw Thread Size
    10-32 x 5/8
  • Country of Origin
    USA
  • Series
    Signature
  • Weight
    0.90 lb
  • UPC_NO
    662786018459
  • Screw Material
    Alloy Steel
  • Screw Size
    10-32 x 5/8
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text