Motion
5ERL008
1/2" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667586
MFR #5ERL008
List Price$179.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667586
MFR #5ERL008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.79/each for your price

Overview

Mfr description
5ERL008 1/2IN X 3/8IN SHAFT ADAPTER

Specifications

  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Solution
  • UPC_NO
    662786044892
  • Weight
    0.43 lb
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.2500 in
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text