Motion
5ERL102
1-1/8" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667590
MFR #5ERL102
List Price$143.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667590
MFR #5ERL102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.79/each for your price

Overview

Mfr description
5ERL102 1-1/8INX7/8IN SHAFT ADAPTER

Specifications

  • Outside Diameter
    2.1250 in
  • Bore Diameter
    1.1250 in
  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Signature
  • Product Type
    Oldham Coupling Inserts
  • Screw Thread Size
    1/4-28 x 3/4
  • Type
    Shaft Adapter Couplings - Step-Down Type
  • UPC_NO
    662786018619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text