Motion
5ERL104
1-1/4" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667591
MFR #5ERL104
List Price$159.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667591
MFR #5ERL104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.28/each for your price

Overview

Mfr description
5ERL104 1-1/4INX1IN SHAFT ADAPTER

Specifications

  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Signature
  • UPC_NO
    662786018626
  • Weight
    2.40 lb
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.2500 in
  • Shaft Length
    2.0000 in
  • Product Type
    Speed Reducer Adapter Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text