Motion
5ERS012
3/4" Stainless Steel Shaft Adapter Couplings - Step-Down Type
Mi Item #19667603
MFR #5ERS012
Price$257.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stainless Steel Shaft Adapter Couplings - Step-Down Type
Mi Item #19667603
MFR #5ERS012

Mfr description
5ERS012 3/4 X 1/2IN SHAFT ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.96/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Shaft Length
    1.2500 in
  • Weight
    1.29 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • Series
    Solution
  • UPC_NO
    662786044908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)