Motion
5ERS100
1" Stainless Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667605
MFR #5ERS100
List Price$315.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Shaft Adapter Couplings - Step-Down Type
MI ITEM #19667605
MFR #5ERS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.30/each for your price

Overview

Mfr description
5ERS100 1IN X 3/4IN SHAFT ADAPTER

Specifications

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • UPC_NO
    662786044922
  • Weight
    1.69 lb
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Shaft Length
    1.2500 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text