Motion
5LM010010T
10mm x 10mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667607
MFR #5LM010010T
List Price$106.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm x 10mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667607
MFR #5LM010010T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.04/each for your price

Overview

Mfr description
5LM010010T 10MM X 10MM STEEL MM 3 PC

Specifications

  • Outside Diameter
    24 mm
  • Bore Diameter
    10 mm
  • Series
    Signature
  • UPC_NO
    662786037498
  • Weight
    0.19 lb
  • Screw Size
    M3x0.5
  • Material
    Steel
  • Screw Length
    10 mm
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3x0.5
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text