Motion
5LM014014T
14mm x 14mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667609
MFR #5LM014014T
List Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm x 14mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667609
MFR #5LM014014T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.88/each for your price

Overview

Mfr description
5LM014014T 14MM X 14MM STEEL MM 3 PC

Specifications

  • Outside Diameter
    30 mm
  • Bore Diameter
    14 mm
  • Series
    Signature
  • UPC_NO
    662786042744
  • Weight
    0.45 lb
  • Screw Size
    M4x0.7
  • Material
    Steel
  • Screw Length
    16 mm
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M4x0.7
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text