Motion
5LM040040T
40mm x 40mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667615
MFR #5LM040040T
List Price$186.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm x 40mm Steel Metric Three-Piece Split Coupling
MI ITEM #19667615
MFR #5LM040040T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.22/each for your price

Overview

Mfr description
5LM040040T 40MM X 40MM STEEL MM 3 PC

Specifications

  • Outside Diameter
    60 mm
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M6x1
  • Screw Length
    18 mm
  • Series
    Signature
  • Weight
    2.30 lb
  • Bore Diameter
    40 mm
  • UPC_NO
    662786042812
  • Material
    Steel
  • Screw Size
    M6x1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text