Overview
Mfr description
5L100100TK 1IN X 1IN STEEL 3 PC SPLIT
Specifications
- Bore Diameter
- Outside Diameter
- MaterialSteel
- Screw Thread Size1/4-28 x 3/4
- SeriesSignature
- Weight1.79 lb
- UPC_NO662786038181
- Screw MaterialAlloy Steel
- Screw Size1/4-28 x 3/4
- Product TypeKeyless Locking Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data