Motion
5L200200TK
2" x 2" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667624
MFR #5L200200TK
Price$339.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667624
MFR #5L200200TK

Mfr description
5L200200TK 2IN X 2IN STEEL 3 PC SPLIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Keyway Size
    0.1875 in
  • Outside Diameter  
    3.2500 in
  • Screw Size
    5/16-24 x 1
  • Screw Thread Size
    5/16-24 x 1
  • Weight
    6.41 lb

Details

  • Material
    Steel
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786038235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)