Motion
5S008008TK
1/2" x 1/2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667625
MFR #5S008008TK
List Price$170.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667625
MFR #5S008008TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.26/each for your price

Overview

Mfr description
5S008008TK 1/2IN X 1/2IN SS 3 PC SPLIT

Specifications

  • Outside Diameter
    1.2500 in
  • Keyway Size
    0.2500 in
  • Bore Diameter
    0.5000 in
  • Series
    Signature
  • UPC_NO
    662786038242
  • Weight
    0.46 lb
  • Screw Size
    8-32 x 1/2
  • Material
    Stainless Steel
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    8-32 x 1/2
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text