Motion
5S010010TK
5/8" x 5/8" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667626
MFR #5S010010TK
List Price$160.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667626
MFR #5S010010TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.30/each for your price

Overview

Mfr description
5S010010TK 5/8IN X 5/8IN SS 3 PC SPLIT

Specifications

  • Outside Diameter
    1.5000 in
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    10-32 x 1/2
  • Series
    Signature
  • Weight
    0.80 lb
  • Bore Diameter
    0.6250 in
  • Keyway Size
    0.2500 in
  • UPC_NO
    662786038259
  • Material
    Stainless Steel
  • Screw Size
    10-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text