Motion
5S012012TK
3/4" x 3/4" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667627
MFR #5S012012TK
List Price$254.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667627
MFR #5S012012TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.89/each for your price

Overview

Mfr description
5S012012TK 3/4IN X 3/4IN SS 3 PC SPLIT

Specifications

  • Outside Diameter
    1.7500 in
  • Keyway Size
    0.3125 in
  • Bore Diameter
    0.7500 in
  • Series
    Signature
  • UPC_NO
    662786038266
  • Weight
    1.29 lb
  • Screw Size
    1/4-28 x 5/8
  • Material
    Stainless Steel
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text