Motion
5S104104TK
1-1/4" x 1-1/4" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667628
MFR #5S104104TK
List Price$295.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667628
MFR #5S104104TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.10/each for your price

Overview

Mfr description
5S104104TK 1-1/4IN X 1-1/4IN SS 3 PC

Specifications

  • Outside Diameter
    2.2500 in
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    2.37 lb
  • Bore Diameter
    1.2500 in
  • Keyway Size
    0.3750 in
  • UPC_NO
    662786038280
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text