Motion
5S108108TK
1-1/2" x 1-1/2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667630
MFR #5S108108TK
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667630
MFR #5S108108TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
5S108108TK 1-1/2IN X 1-1/2IN SS 3 PC

Specifications

  • Outside Diameter
    2.5000 in
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    3.18 lb
  • Bore Diameter
    1.5000 in
  • Keyway Size
    0.1250 in
  • UPC_NO
    662786038303
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text