Motion
5S200200TK
2" x 2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667631
MFR #5S200200TK
List Price$555.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Stainless Steel Three-Piece Split Coupling with Keyways
MI ITEM #19667631
MFR #5S200200TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.50/each for your price

Overview

Mfr description
5S200200TK 2IN X 2IN SS 3-PIECE SPLIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Stainless Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    6.71 lb
  • UPC_NO
    662786038327
  • Keyway Size
    0.1875 in
  • Screw Material
    303 Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text