Motion
5LM008008TK
8mm x 8mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667632
MFR #5LM008008TK
List Price$101.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm x 8mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667632
MFR #5LM008008TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.70/each for your price

Overview

Mfr description
5LM008008TK 8MM X 8MM STEEL MM 3 PC

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Steel
  • Screw Thread Size
    M3x0.5
  • Screw Length
    8 mm
  • Series
    Signature
  • Weight
    0.08 lb
  • UPC_NO
    662786042843
  • Keyway Size
    2 mm
  • Screw Material
    Alloy Steel
  • Screw Size
    M3x0.5
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text