Motion
5LM012012TK
12mm x 12mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667634
MFR #5LM012012TK
List Price$121.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm x 12mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667634
MFR #5LM012012TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.36/each for your price

Overview

Mfr description
5LM012012TK 12MM X 12MM STEEL MM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Steel
  • Screw Thread Size
    M4x0.7
  • Screw Length
    12 mm
  • Series
    Signature
  • Weight
    0.34 lb
  • UPC_NO
    662786042867
  • Keyway Size
    4 mm
  • Screw Material
    Alloy Steel
  • Screw Size
    M4x0.7
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text