Motion
5LM020020TK
20mm x 20mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667638
MFR #5LM020020TK
List Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm x 20mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667638
MFR #5LM020020TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.31/each for your price

Overview

Mfr description
5LM020020TK 20MM X 20MM STEEL MM

Specifications

  • Outside Diameter
    40 mm
  • Keyway Size
    6 mm
  • Bore Diameter
    20 mm
  • Series
    Signature
  • UPC_NO
    662786042904
  • Weight
    0.90 lb
  • Screw Size
    M6x1
  • Material
    Steel
  • Screw Length
    16 mm
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M6x1
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text