Motion
5LM045045TK
45mm x 45mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667643
MFR #5LM045045TK
List Price$367.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm x 45mm Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667643
MFR #5LM045045TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.47/each for your price

Overview

Mfr description
5LM045045TK 45MM X 45MM STEEL MM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Material
    Steel
  • Screw Thread Size
    M8x1.25
  • Screw Length
    25 mm
  • Series
    Signature
  • Weight
    4.41 lb
  • UPC_NO
    662786042959
  • Keyway Size
    14 mm
  • Screw Material
    Alloy Steel
  • Screw Size
    M8x1.25
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text