Motion
5SM008008TK
8mm x 8mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667645
MFR #5SM008008TK
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm x 8mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667645
MFR #5SM008008TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.19/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Keyway Size
    2 mm
  • Outside Diameter
    18 mm
  • Screw Length
    8 mm
  • Screw Size
    M3x0.5
  • Screw Thread Size
    M3x0.5
  • Weight
    0.08 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786043109

Overview

Mfr description
5SM008008TK 8MM X 8MM SS MM 3 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought