Motion
5SM010010TK
10mm x 10mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667646
MFR #5SM010010TK
Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm x 10mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667646
MFR #5SM010010TK

Mfr description
5SM010010TK 10MM X 10MM SS MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.19/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Keyway Size
    3 mm
  • Outside Diameter  
    24 mm
  • Screw Length
    10 mm
  • Screw Size
    M3x0.5
  • Screw Thread Size
    M3x0.5
  • Weight
    0.18 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786043116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)