Motion
5SM014014TK
14mm x 14mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667648
MFR #5SM014014TK
List Price$347.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm x 14mm Stainless Steel Metric Three-Piece Split Coupling with Keyways
MI ITEM #19667648
MFR #5SM014014TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.19/each for your price

Overview

Mfr description
5SM014014TK 14MM X 14MM SS MM

Specifications

  • Outside Diameter
    30 mm
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M4x0.7
  • Screw Length
    16 mm
  • Series
    Signature
  • Weight
    0.39 lb
  • Bore Diameter
    14 mm
  • Keyway Size
    5 mm
  • UPC_NO
    662786043130
  • Material
    Stainless Steel
  • Screw Size
    M4x0.7
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text