Motion
13C005005
5/16" x 5/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
MI ITEM #19667685
MFR #13C005005
List Price$215.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" x 5/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
MI ITEM #19667685
MFR #13C005005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.31/each for your price

Overview

Mfr description
13C005005 5/16IN X 5/16IN SS 2PC HEX

Specifications

  • Outside Diameter
    0.8130 in
  • Screw Material
    316 Stainless Steel
  • Screw Thread Size
    4-40 x 5/16
  • Screw Length
    0.3125 in
  • Series
    Signature
  • Weight
    0.13 lb
  • Bore Diameter
    0.3125 in
  • UPC_NO
    662786039829
  • Material
    Stainless Steel
  • Screw Size
    4-40 x 5/16
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text