Motion
13C007007
7/16" x 7/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
MI ITEM #19667687
MFR #13C007007
List Price$168.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" x 7/16" Stainless Steel Two-Piece Hex Bore Clamp Couplings
MI ITEM #19667687
MFR #13C007007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.05/each for your price

Overview

Mfr description
13C007007 7/16IN X 7/16IN SS 2PC HEX

Specifications

  • Outside Diameter
    1.2500 in
  • Screw Material
    316 Stainless Steel
  • Screw Thread Size
    8-32 x 1/2
  • Screw Length
    0.5000 in
  • Series
    Signature
  • Weight
    0.29 lb
  • Bore Diameter
    0.4375 in
  • UPC_NO
    662786039843
  • Material
    Stainless Steel
  • Screw Size
    8-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought