Motion
15C004004
1/4" x 1/4" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667728
MFR #15C004004
Price$334.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 1/4" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667728
MFR #15C004004

Mfr description
15C004004 1/4IN X 1/4IN SS 2PC SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.39/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.0630 in
  • Screw Thread Size
    6-32 x 3/8

Details

  • Material
    Stainless Steel
  • Product Type
    Complete Oldham Couplings
  • Series
    Signature
  • UPC_NO
    662786040580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)