Motion
15C005005
5/16" x 5/16" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667729
MFR #15C005005
Price$334.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" x 5/16" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667729
MFR #15C005005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.60/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.0630 in
  • Screw Thread Size
    6-32 x 3/8

Details

  • Material
    Stainless Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Signature
  • UPC_NO
    662786040597

Overview

Mfr description
15C005005 5/16IN X 5/16IN SS 2PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought