Motion
15C006006
3/8" x 3/8" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667730
MFR #15C006006
Price$503.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667730
MFR #15C006006

Mfr description
15C006006 3/8IN X 3/8IN SS 2PC SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.20/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Keyway Size
    0.3125 in
  • Outside Diameter
    1.5000 in
  • Screw Thread Size
    10-32 x 1/2

Details

  • Material
    Stainless Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Signature
  • UPC_NO
    662786040603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)