Motion
15C008008
1/2" x 1/2" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667731
MFR #15C008008
Price$417.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667731
MFR #15C008008

Mfr description
15C008008 1/2IN X 1/2IN SS 2PC SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.33/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Keyway Size
    0.3750 in
  • Outside Diameter
    1.7500 in
  • Screw Thread Size
    1/4-28 x 5/8

Details

  • Material
    Stainless Steel
  • Product Type
    Complete Oldham Couplings
  • Series
    Signature
  • UPC_NO
    662786040627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)