Motion
15C009009
9/16" x 9/16" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667732
MFR #15C009009
List Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" x 9/16" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667732
MFR #15C009009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.63/each for your price

Overview

Mfr description
15C009009 9/16IN X 9/16IN SS 2PC

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.7500 in
  • Material
    Stainless Steel
  • Keyway Size
    0.5000 in
  • Style
    High Strength
  • Screw Material
    316 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    1.35 lb
  • UPC_NO
    662786040634
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought