Specifications
Dimensions
- Bore Diameter0.6875 in
- Outside Diameter2.1250 in
- Screw Thread Size1/4-28 x 5/8
Details
- MaterialStainless Steel
- Product TypeOldham Coupling Hubs
- SeriesSignature
- UPC_NO662786040658
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)