Motion
15C012012
3/4" x 3/4" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667735
MFR #15C012012
List Price$555.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 3/4" Stainless Steel Two-Piece Square Bore Clamp Coupling
MI ITEM #19667735
MFR #15C012012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.50/each for your price

Overview

Mfr description
15C012012 3/4IN X 3/4IN SS 2PC SQUARE

Specifications

  • Material
    Stainless Steel
  • Length
    3.2500 in
  • UPC_NO
    662786040665
  • Style
    High Strength
  • Weight
    2.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought