Motion
15C014014
7/8" x 7/8" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667736
MFR #15C014014
Price$260.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" x 7/8" Stainless Steel Two-Piece Square Bore Clamp Coupling
Mi Item #19667736
MFR #15C014014

Mfr description
15C014014 7/8IN X 7/8IN SS 2PC SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.13/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    2.2500 in
  • Screw Thread Size
    1/4-28 x 5/8

Details

  • Material
    Stainless Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Signature
  • UPC_NO
    662786040672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)