Motion
1LM080
80mm Steel Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667771
MFR #1LM080
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80mm Steel Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19667771
MFR #1LM080

Mfr description
1LM080 80MM STEEL MM SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    108 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    1.30 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786019081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)