Motion
2LM008
8mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667781
MFR #2LM008
List Price$10.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19667781
MFR #2LM008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.82/each for your price

Overview

Mfr description
2LM008 8MM STEEL MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    8 mm
  • Outside Diameter
    18 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.04 lb
  • Package Qty
    1
  • UPC_NO
    662786019371
  • Screw Length
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought