Motion
2SM018H
18mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
Mi Item #19667796
MFR #2SM018H
Price$304.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
Mi Item #19667796
MFR #2SM018H

Mfr description
2SM018H 18MM SS MM SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.55/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Outside Diameter
    36 mm
  • Screw Length
    16 mm
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.15 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786020049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)