Motion
2SM035H
35mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19667797
MFR #2SM035H
List Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19667797
MFR #2SM035H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.31/each for your price

Overview

Mfr description
2SM035H 35MM SS MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.37 lb
  • Package Qty
    1
  • UPC_NO
    662786020087
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought