Motion
2SM050H
50mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19667799
MFR #2SM050H
Price$184.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19667799
MFR #2SM050H

Mfr description
2SM050H 50MM SS MM SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.42/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.83 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786020117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)