Motion
5LM006006
6mm x 6mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667800
MFR #5LM006006
List Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm x 6mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667800
MFR #5LM006006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.31/each for your price

Overview

Mfr description
5LM006006 6MM X 6MM STEEL MM RIGID

Specifications

  • Outside Diameter
    16 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M3 x .5 x 8 mm
  • Series
    Signature
  • Weight
    0.08 lb
  • Bore Diameter
    6 mm
  • UPC_NO
    662786020124
  • Material
    Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text