Motion
5LM035035
35mm x 35mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
Mi Item #19667805
MFR #5LM035035
Price$243.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm x 35mm Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
Mi Item #19667805
MFR #5LM035035

Mfr description
5LM035035 35MM X 35MM STEEL MM RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.03/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Screw Size
    M6 x 1.0 x 18 mm
  • Screw Thread Size
    M6 x 1.0 x 18 mm
  • Weight
    2.05 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786020247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)