Motion
5SM045045
45mm x 45mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667819
MFR #5SM045045
List Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm x 45mm Stainless Steel Metric Rigid Shaft Couplings One-Piece Split Clamp-Type
MI ITEM #19667819
MFR #5SM045045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.47/each for your price

Overview

Mfr description
5SM045045 45MM X 45MM SS MM RIGID

Specifications

  • Outside Diameter
    73 mm
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M8 x 1.25 x 25 mm
  • Series
    Signature
  • Weight
    4.45 lb
  • Bore Diameter
    45 mm
  • UPC_NO
    662786020421
  • Material
    Stainless Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text